Motion
768LWSS3/8X3/8
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772490
MFR #768LWSS3/8X3/8
Price$41.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #05772490
MFR #768LWSS3/8X3/8

Mfr description
768LW SS 3/8 X 3/8 TUBE FITTING SW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.56/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    1.4800 in
  • Overall Length
    1.4800 in
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Socket Weld
  • Connection Type
    Let-Lok Tube Fitting Socket Weld Connector
  • Description Keyword
    Connector
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Socket Weld
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    768LWSS3/8X3/8
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)