Motion
769HLRSS3/8X1/4

HAMLET VALVE & FITTING
769HLRSS3/8X1/4

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772556
MFR #769HLRSS3/8X1/4
Price$43.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
769HLRSS3/8X1/4

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772556
MFR #769HLRSS3/8X1/4

Mfr description
769HLR SS 3/8 X 1/4 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.36/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    0.9100 in
  • Overall Length
    0.9100 in
  • Thread Size 2
    R-1/4-19
  • Tube Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression x Male BSPT
  • Connection Type
    One-Lok Tube Fitting 90° Male BSPT Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-1/4-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769HLRSS3/8X1/4
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)