Motion
769LSS11/2X11/2

HAMLET VALVE & FITTING
769LSS11/2X11/2

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772640
MFR #769LSS11/2X11/2
Price$634.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
769LSS11/2X11/2

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772640
MFR #769LSS11/2X11/2

Mfr description
769L SS 1-1/2 X 1-1/2 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.71/each

Specifications

Dimensions

  • Hex Body
    2.0000 in
  • Hex Size
    2.0000 in
  • Length
    2.0000 in
  • Overall Length
    2.0000 in
  • Thread Size 2
    1-1/2-11-1/2 NPT
  • Tube Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting 90° Male Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-15/16-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    1-1/2-11-1/2 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769LSS11/2X11/2
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)