Motion
769LSS11/4X11/4

HAMLET VALVE & FITTING
769LSS11/4X11/4

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772641
MFR #769LSS11/4X11/4
Price$449.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
769LSS11/4X11/4

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772641
MFR #769LSS11/4X11/4

Mfr description
769L SS 1-1/4 X 1-1/4 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.86/each

Specifications

Dimensions

  • Hex Body
    1.6875 in
  • Hex Size
    1.6875 in
  • Length
    1.7500 in
  • Overall Length
    1.7500 in
  • Thread Size 2
    1-1/4-11-1/2 NPT
  • Tube Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting 90° Male Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1-5/8-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    1-1/4-11-1/2 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769LSS11/4X11/4
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)