Motion
769LSS16MMX1/2
Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #05772649
MFR #769LSS16MMX1/2
Price$87.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #05772649
MFR #769LSS16MMX1/2

Mfr description
769L SS 16MMX 1/2 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.34/each

Specifications

Dimensions

  • Hex Body
    0.9370 in
  • Hex Size
    0.9370 in
  • Length
    1.0984 in
  • Overall Length
    1.0984 in
  • Thread Size 2
    1/2-14 NPT
  • Tube Size
    16 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting 90° Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/8-20 UNEF
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/2-14 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769LSS16MMX1/2
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)