Motion
769LGSS3/8X1/4POS

HAMLET VALVE & FITTING
769LGSS3/8X1/4POS

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772715
MFR #769LGSS3/8X1/4POS
Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
769LGSS3/8X1/4POS

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772715
MFR #769LGSS3/8X1/4POS

Mfr description
769LG SS 3/8 X 1/4 POS TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.14/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    0.9100 in
  • Overall Length
    0.9100 in
  • Thread Size 2
    G-1/4-19
  • Tube Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male Adjustable BSPP ORR
  • Connection Type
    Let-Lok Tube Fitting 90° Male ISO Adjustable Port Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Male Adjustable BSPP ORR
  • End 2 Thread
    G-1/4-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769LGSS3/8X1/4POS
  • Material
    Stainless Steel
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)