Motion
769LOBSS3/8X3/416POS

HAMLET VALVE & FITTING
769LOBSS3/8X3/416POS

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772737
MFR #769LOBSS3/8X3/416POS
Price$101.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
769LOBSS3/8X3/416POS

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772737
MFR #769LOBSS3/8X3/416POS

Mfr description
769LOB SS 3/8 X3/4-16 POS TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.53/each

Specifications

Dimensions

  • Hex Body
    0.8125 in
  • Hex Size
    0.8125 in
  • Length
    1.0800 in
  • Overall Length
    1.0800 in
  • Thread Size 2
    3/4-16 UNF
  • Tube Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male Adjustable ORB
  • Connection Type
    Let-Lok Tube Fitting 90° Male Adjustable Port Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Male Adjustable ORB
  • End 2 Thread
    3/4-16 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769LOBSS3/8X3/416POS
  • Material
    Stainless Steel
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)