Motion
769LRSS16MMX3/8

HAMLET VALVE & FITTING
769LRSS16MMX3/8

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772796
MFR #769LRSS16MMX3/8
Price$87.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
769LRSS16MMX3/8

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #05772796
MFR #769LRSS16MMX3/8

Mfr description
769LR SS 16MMX 3/8 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.34/each

Specifications

Dimensions

  • Hex Body
    0.9370 in
  • Hex Size
    0.9370 in
  • Length
    1.0984 in
  • Overall Length
    1.0984 in
  • Thread Size 2
    R-3/8-19
  • Tube Size
    16 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male BSPT
  • Connection Type
    Let-Lok Tube Fitting 90° Male BSPT Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/8-20 UNEF
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/8-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    769LRSS16MMX3/8
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)