Motion
771LSS6MMX1/8
Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #05773007
MFR #771LSS6MMX1/8
Price$67.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #05773007
MFR #771LSS6MMX1/8

Mfr description
771L SS 6 MMX 1/8 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.34/each

Specifications

Dimensions

  • End 3 Size
    6 mm
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Length
    0.7717 in
  • Overall Length
    0.7717 in
  • Thread Size 2
    1/8-27 NPT
  • Tube Size
    6 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Male NPT x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting Male Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/8-27 NPT
  • End 3 Thread
    7/16-20 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    771LSS6MMX1/8
  • Material
    Stainless Steel
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)