Motion
771LFSS1/2X1/2
Compression Tee - Tee, Stainless Steel
Mi Item #05773019
MFR #771LFSS1/2X1/2
Price$142.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Stainless Steel
Mi Item #05773019
MFR #771LFSS1/2X1/2

Mfr description
771LF SS 1/2 X 1/2 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.49/each

Specifications

Dimensions

  • End 3 Size
    1/2 in
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    1.1700 in
  • Overall Length
    1.1700 in
  • Thread Size 2
    1/2-14 NPT
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Female NPT x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting Female Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Female NPT
  • End 2 Thread
    1/2-14 NPT
  • End 3 Thread
    3/4-20 UNEF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    771LFSS1/2X1/2
  • Material
    Stainless Steel
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)