Motion
772LB1/4X1/2
Compression Tee - Tee, Brass
Mi Item #05773088
MFR #772LB1/4X1/2
Price$109.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Brass
Mi Item #05773088
MFR #772LB1/4X1/2

Mfr description
772L B 1/4 X 1/2 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.91/each

Specifications

Dimensions

  • End 3 Size
    1/2 in
  • Thread Size 2
    7/16-20 UNF
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    7/16-20 UNF
  • End 3 Thread
    1/2-14 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    772LB1/4X1/2
  • Material
    Brass
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)