Motion
772LSS1/2X3/8
Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #05773107
MFR #772LSS1/2X3/8
Price$117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #05773107
MFR #772LSS1/2X3/8

Mfr description
772L SS 1/2 X 3/8 TUBE FITTING MALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.69/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • Hex Body
    0.8125 in
  • Hex Size
    0.8125 in
  • Length
    1.0200 in
  • Overall Length
    1.0200 in
  • Thread Size 2
    3/4-20 UNEF
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    3/4-20 UNEF
  • End 3 Thread
    3/8-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    772LSS1/2X3/8
  • Material
    Stainless Steel
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)