Motion
772LSS8MMX1/4OC

HAMLET VALVE & FITTING
772LSS8MMX1/4OC

Compression Tee - Tee, Stainless Steel
Mi Item #05773138
MFR #772LSS8MMX1/4OC
Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
772LSS8MMX1/4OC

Compression Tee - Tee, Stainless Steel
Mi Item #05773138
MFR #772LSS8MMX1/4OC

Mfr description
772L SS 8 MMX 1/4 OC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.69/each

Specifications

Dimensions

  • End 3 Size
    1/4 in
  • Hex Body
    0.6260 in
  • Hex Size
    0.6260 in
  • Length
    0.8819 in
  • Overall Length
    0.8819 in
  • Thread Size 2
    1/2-20 UNF
  • Tube Size
    8 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression x Male NPT
  • Connection Type
    Let-Lok Tube Fitting Male Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    1/2-20 UNF
  • End 3 Thread
    1/4-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    772LSS8MMX1/4OC
  • Material
    Stainless Steel
  • Shape
    Tee
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)