Motion
772LFB3/8X3/8
Compression Tee - Tee, Brass
MI ITEM #05773151
MFR #772LFB3/8X3/8
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Brass
MI ITEM #05773151
MFR #772LFB3/8X3/8

Mfr description
772LF B 3/8 X 3/8 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Length
    1.0200 in
  • Overall Length
    1.0200 in
  • Thread Size 2
    9/16-20 UN
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression x Double Ferrule Compression x Female NPT
  • Connection Type
    Let-Lok Tube Fitting Female Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    9/16-20 UN
  • End 3 Thread
    3/8-18 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    772LFB3/8X3/8
  • Material
    Brass
  • Shape
    Tee
  • Type
    Tube Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)