Motion
774HLFSS1/2X1/2

HAMLET VALVE & FITTING
774HLFSS1/2X1/2

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773247
MFR #774HLFSS1/2X1/2
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
774HLFSS1/2X1/2

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773247
MFR #774HLFSS1/2X1/2

Mfr description
774HLF SS 1/2 X 1/2 TUBE FITTING BULK.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Length
    2.6200 in
  • Overall Length
    2.6200 in
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression Bulkhead x Single Ferrule Compression
  • Connection Type
    One-Lok Bulkhead Female Connector
  • Description Keyword
    Bulkhead
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Female NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    774HLFSS1/2X1/2
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    One-Lok Bulkhead Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)