Motion
774HLMSS3/8X3/8

HAMLET VALVE & FITTING
774HLMSS3/8X3/8

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773255
MFR #774HLMSS3/8X3/8
Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
774HLMSS3/8X3/8

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773255
MFR #774HLMSS3/8X3/8

Mfr description
774HLM SS 3/8 X 3/8 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.85/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Length
    2.2600 in
  • Overall Length
    2.2600 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Single Ferrule Compression Bulkhead x Male NPT
  • Connection Type
    One-Lok Bulkhead Male Connector
  • Description Keyword
    Bulkhead
  • End 1 Style
    Single Ferrule Compression
  • End 1 Thread
    9/16-20 UN
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/8-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    774HLMSS3/8X3/8
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    One-Lok Bulkhead Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)