Motion
774LSS5/8
Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773303
MFR #774LSS5/8
Price$127.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773303
MFR #774LSS5/8

Mfr description
774L SS 5/8 TUBE FITTING BULK.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.34/each

Specifications

Dimensions

  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Length
    2.8600 in
  • Overall Length
    2.8600 in
  • Thread Size 2
    7/8-20 UNEF
  • Tube Size
    5/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression Bulkhead x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    7/8-20 UNEF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    7/8-20 UNEF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    774LSS5/8
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)