Motion
774LSS8MMOC
Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773310
MFR #774LSS8MMOC
Price$63.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #05773310
MFR #774LSS8MMOC

Mfr description
774L SS 8 MM OC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.40/each

Specifications

Dimensions

  • Hex Body
    18 mm
  • Hex Size
    18 mm
  • Length
    61 mm
  • Overall Length
    61 mm
  • Thread Size 2
    1/2-20 UNF
  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression Bulkhead x Double Ferrule Compression
  • Connection Type
    Let-Lok Tube Fitting Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Double Ferrule Compression
  • End 2 Thread
    1/2-20 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    774LSS8MMOC
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)