Motion
774LFB1/2X3/8
Compression Elbow & Straight - Bulkhead, Brass
Mi Item #05773313
MFR #774LFB1/2X3/8
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Bulkhead, Brass
Mi Item #05773313
MFR #774LFB1/2X3/8

Mfr description
774LF B 1/2 X 3/8 TUBE FITTING BULK.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Length
    2.4300 in
  • Overall Length
    2.4300 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Brass
  • Both Ends Style/Type
    Double Ferrule Compression Bulkhead x Female NPT
  • Connection Type
    Let-Lok Bulkhead Female Connector
  • Description Keyword
    Bulkhead
  • End 1 Style
    Double Ferrule Compression
  • End 1 Thread
    3/4-20 UNEF
  • End 2 Style
    Female NPT
  • End 2 Thread
    3/8-18 NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    774LFB1/2X3/8
  • Material
    Brass
  • Shape
    Straight
  • Type
    Let-Lok Bulkhead Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)