Motion
H300USSLR1/2RS
Needle Valve - 316 Stainless Steel
Mi Item #05773594
MFR #H300USSLR1/2RS
Price$218.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel
Mi Item #05773594
MFR #H300USSLR1/2RS

Mfr description
H-300U-SS-L-R-1/2-RS NEEDLE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.74/each

Specifications

Dimensions

  • Connection Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • End Connections
    Let-Lok
  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)