Motion
H300USSLR3/8RS
Needle Valve - 316 Stainless Steel
Mi Item #05773659
MFR #H300USSLR3/8RS
Price$206.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel
Mi Item #05773659
MFR #H300USSLR3/8RS

Mfr description
H-300U-SS-L-R-3/8-RS NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.95/each

Specifications

Dimensions

  • Connection Size
    3/8 in

Details

  • Body Material
    316 Stainless Steel
  • End Connections
    Let-Lok
  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)