Specifications
Dimensions
- Overall Length2.3800 in, 60.50 mm
- Port Size1/4 in
Details
- ActionNon Return
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 250 °F, -23.3 to 121 °C
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv0.47 Cv
- Flow Rate0.47 Cv
- Max Operating Temperature121 °C, 250 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumAir
- Operating Pressure Range0 to 206 bar, 0 to 3000 psi
- Operating Temperature Range-23.3 to 121 °C, -10 to 250 °F
- Piping TypeLET-LOK Compression
- Port Connection TypeLET-LOK
- Port GenderFemale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)