Motion
H400HPSSL1/41/3PSI

HAMLET VALVE & FITTING
H400HPSSL1/41/3PSI

04INS-04INS HIGH PERFMC CHK VALVE, 1/3PSI CP
Mi Item #05774111
MFR #H400HPSSL1/41/3PSI
Price$224.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400HPSSL1/41/3PSI

04INS-04INS HIGH PERFMC CHK VALVE, 1/3PSI CP
Mi Item #05774111
MFR #H400HPSSL1/41/3PSI

Mfr description
H-400HP-SS-L-1/4 1/3 PSI CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.04/each

Specifications

Dimensions

  • Overall Length
    2.4300 in, 61.80 mm
  • Overall Width
    0.6880 in, 17.46 mm
  • Port Size
    1/4 in

Details

  • Action
    One Way
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 400 °F, -23.3 to 204 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.67 Cv
  • Flow Rate
    0.67 Cv
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Nitrogen
  • Operating Pressure Range
    0 to 413.7 bar, 0 to 6000 psi
  • Operating Temperature Range
    -23.3 to 204 °C, -10 to 400 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    Fluorocarbon FKM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)