Motion
H400HPSSL1/81PSIEP

HAMLET VALVE & FITTING
H400HPSSL1/81PSIEP

H400-HP Series, SS 316 Check Valve, 1/8" Let
Mi Item #05774127
MFR #H400HPSSL1/81PSIEP
Price$172.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400HPSSL1/81PSIEP

H400-HP Series, SS 316 Check Valve, 1/8" Let
Mi Item #05774127
MFR #H400HPSSL1/81PSIEP

Mfr description
H-400HP-SS-L-1/8 1 PSI EP CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.08/each

Specifications

Dimensions

  • Overall Length
    2.2800 in, 57.80 mm
  • Overall Width
    0.6880 in, 17.46 mm
  • Port Size
    1/8 in

Details

  • Action
    Non Return
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -50 to 300 °F, -45.5 to 148 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.67 Cv
  • Flow Rate
    0.67 Cv
  • Max Operating Temperature
    148 °C, 300 °F
  • Min Operating Temperature
    -45 °C, -50 °F
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 413 bar, 0 to 6000 psi
  • Operating Temperature Range
    -45.5 to 148 °C, -50 to 300 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    EPDM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)