Motion
H400HPSSL12MM1/3EP

HAMLET VALVE & FITTING
H400HPSSL12MM1/3EP

H400-HP Series, SS 316 Check Valve, 12mm Let
Mi Item #05774149
MFR #H400HPSSL12MM1/3EP
Price$249.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400HPSSL12MM1/3EP

H400-HP Series, SS 316 Check Valve, 12mm Let
Mi Item #05774149
MFR #H400HPSSL12MM1/3EP

Mfr description
H-400HP-SS-L-12MM 1/3-EP CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.32/each

Specifications

Dimensions

  • Overall Length
    2.9600 in, 75.30 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Port Size
    12 mm

Details

  • Action
    Spring Loaded Check
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -50 to 300 °F, -45.5 to 148 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.68 Cv
  • Flow Rate
    1.68 Cv
  • Max Operating Temperature
    148 °C, 300 °F
  • Min Operating Temperature
    -45 °C, -50 °F
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 413.7 bar, 0 to 6000 psi
  • Operating Temperature Range
    -45.5 to 148 °C, -50 to 300 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    EPDM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)