Specifications
Dimensions
- Overall Length2.4300 in, 61.80 mm
- Overall Width0.6880 in, 17.46 mm
- Port Size3/8 in
Details
- ActionNon Return
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv0.67 Cv
- Flow Rate0.67 Cv
- Max Operating Temperature204 °C, 400 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumNitrogen
- Operating Pressure Range0 to 413.7 bar, 0 to 6000 psi
- Operating Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Piping TypeLET-LOK Compression
- Port Connection TypeLET-LOK
- Port GenderFemale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)