Motion
H400SSL1/21/3PSIPT

HAMLET VALVE & FITTING
H400SSL1/21/3PSIPT

H400 Series, SS 316 Check Valve, 1/2" Let-Lo
Mi Item #05774247
MFR #H400SSL1/21/3PSIPT
Price$292.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H400SSL1/21/3PSIPT

H400 Series, SS 316 Check Valve, 1/2" Let-Lo
Mi Item #05774247
MFR #H400SSL1/21/3PSIPT

Mfr description
H-400-SS-L-1/2-1/3 PSI-PT CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.30/each

Specifications

Dimensions

  • Overall Length
    3.0300 in, 77 mm
  • Overall Width
    0.9370 in, 23.80 mm
  • Port Size
    1/2 in

Details

  • Action
    Non Return
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 375 °F, -23.3 to 190 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.68 Cv
  • Flow Rate
    1.68 Cv
  • Max Operating Temperature
    190 °C, 375 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 206.8 bar, 0 to 3000 psi
  • Operating Temperature Range
    -23.3 to 190 °C, -10 to 375 °F
  • Piping Type
    LET-LOK Compression
  • Port Connection Type
    LET-LOK
  • Port Gender
    Female
  • Seal Material
    PTFE
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)