Specifications
Dimensions
- Overall Height0.9800 in, 24.90 mm
- Overall Length2.5200 in, 64 mm
- Overall Width0.6875 in, 17.46 mm
- Port Size10 mm
Details
- ActionOne Way
- ActuationSpring Loaded
- Ambient Temperature Range-50 to 300 °F, -45.5 to 148 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv1.68 Cv
- Flow Rate1.68 Cv
- Max Operating Temperature148 °C, 300 °F
- Min Operating Temperature-45 °C, -50 °F
- Operating MediumAir
- Operating Pressure Range0 to 206 bar, 0 to 3000 psi
- Operating Temperature Range-45.5 to 148 °C, -50 to 300 °F
- Piping TypeLET-LOK Compression
- Port Connection TypeLET-LOK
- Port GenderFemale
- Seal MaterialEPDM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)