Specifications
Dimensions
- Overall Length2.5200 in, 64 mm
- Overall Width0.7480 in, 19 mm
- Port Size10 mm
Details
- ActionNon Return
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 375 °F, -23.3 to 190 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv1.68 Cv
- Flow Rate1.68 Cv
- Max Operating Temperature190 °C, 375 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumAir
- Operating Pressure Range0 to 206 bar, 0 to 3000 psi
- Operating Temperature Range-23.3 to 190 °C, -10 to 375 °F
- Piping TypeLET-LOK Compression
- Port Connection TypeLET-LOK
- Port GenderFemale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)