Motion
H410BN1/41/3PSIBU

HAMLET VALVE & FITTING
H410BN1/41/3PSIBU

04FP-04FP CHECK VALVE, 1/3PSI CP, BUNA SEALS
Mi Item #05774445
MFR #H410BN1/41/3PSIBU
Price$148.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H410BN1/41/3PSIBU

04FP-04FP CHECK VALVE, 1/3PSI CP, BUNA SEALS
Mi Item #05774445
MFR #H410BN1/41/3PSIBU

Mfr description
H-410-B-N-1/4-1/3 PSI-BU CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.22/each

Specifications

Dimensions

  • Overall Length
    2.0700 in, 52.50 mm
  • Overall Width
    0.7500 in, 19.05 mm
  • Port Size
    1/4 in

Details

  • Action
    One Way
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 250 °F, -23.3 to 121 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.47 Cv
  • Flow Rate
    0.47 Cv
  • Max Operating Temperature
    121 °C, 250 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 206.8 bar, 0 to 3000 psi
  • Operating Temperature Range
    -23.3 to 121 °C, -10 to 250 °F
  • Piping Type
    NPT
  • Port Connection Type
    NPT
  • Port Gender
    Female
  • Seal Material
    Buna N
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)