Specifications
Dimensions
- Overall Length3.0100 in, 76.50 mm
- Overall Width1.1250 in, 28.60 mm
- Port Size1/2 in
Details
- ActionOne Way
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 250 °F, -23.3 to 121 °C
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv1.68 Cv
- Flow Rate1.68 Cv
- Max Operating Temperature121 °C, 250 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumAir
- Operating Pressure Range0 to 206.8 bar, 0 to 3000 psi
- Operating Temperature Range-23.3 to 121 °C, -10 to 250 °F
- Piping TypeNPT
- Port Connection TypeFemale NPT
- Port GenderFemale
- Proof Pressure68.9 bar, 1000 psi
- Seal MaterialBuna N
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)