Motion
H410SSG3/81/3PSI

HAMLET VALVE & FITTING
H410SSG3/81/3PSI

06FBSPP-06FBSPP CHECK VALVE, 1/3PSI CP
Mi Item #05774578
MFR #H410SSG3/81/3PSI
Price$277.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H410SSG3/81/3PSI

06FBSPP-06FBSPP CHECK VALVE, 1/3PSI CP
Mi Item #05774578
MFR #H410SSG3/81/3PSI

Mfr description
H-410-SS-G-3/8-1/3 PSI CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.32/each

Specifications

Dimensions

  • Overall Height
    1.3400 in, 34.10 mm
  • Overall Length
    2.0300 in, 51.50 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Port Size
    3/8 in

Details

  • Action
    Non Return
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 375 °F, -23.3 to 190 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.47 Cv
  • Flow Rate
    1.47 Cv
  • Max Operating Temperature
    190 °C, 375 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 3000 psi, 0 to 206.8 bar
  • Operating Temperature Range
    -23.3 to 190 °C, -10 to 375 °F
  • Piping Type
    NPT
  • Port Connection Type
    Female NPT
  • Port Gender
    Female
  • Seal Material
    Fluorocarbon FKM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)