Specifications
Dimensions
- Overall Length2.7200 in, 69.20 mm
- Overall Width1.0000 in, 25.40 mm
- Port Size1/2 in
Details
- ActionOne Way
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv1.80 Cv
- Flow Rate1.80 Cv
- Max Operating Temperature204 °C, 400 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumCompressed Air
- Operating Pressure Range0 to 413 bar, 0 to 6000 psi
- Operating Temperature Range-23.3 to 204 °C, -10 to 400 °F
- Piping TypeFace Seal
- Port Connection TypeMetal Face Seal Male
- Port GenderMale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)