Motion
H480HPSSGL1/41/3POC

HAMLET VALVE & FITTING
H480HPSSGL1/41/3POC

H400-HP Series, SS 316 Check Valve, 1/4" Mal
Mi Item #05774691
MFR #H480HPSSGL1/41/3POC
Price$269.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H480HPSSGL1/41/3POC

H400-HP Series, SS 316 Check Valve, 1/4" Mal
Mi Item #05774691
MFR #H480HPSSGL1/41/3POC

Mfr description
H-480HP-SS-GL-1/4-1/3P OC CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.22/each

Specifications

Dimensions

  • Overall Length
    2.2800 in, 58 mm
  • Overall Width
    0.6875 in, 17.46 mm
  • Port Size
    1/4 in

Details

  • Action
    One Way
  • Actuation
    Spring Loaded
  • Ambient Temperature Range
    -10 to 400 °F, -23.3 to 204 °C
  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    0.67 Cv
  • Flow Rate
    0.67 Cv
  • Max Operating Temperature
    204 °C, 400 °F
  • Min Operating Temperature
    -23 °C, -10 °F
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    0 to 6000 psi, 0 to 413.7 bar
  • Operating Temperature Range
    -23.3 to 204 °C, -10 to 400 °F
  • Piping Type
    Face Seal
  • Port Connection Type
    Metal Face Seal Male
  • Port Gender
    Male
  • Seal Material
    Fluorocarbon FKM
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)