Specifications
Dimensions
- Overall Length2.1700 in, 55.10 mm
- Overall Width0.7500 in, 19.10 mm
- Port Size1/4 in
Details
- ActionNon Return
- ActuationSpring Loaded
- Ambient Temperature Range-10 to 400 °F, -23.3 to 204 °C
- Body Material316 Stainless Steel
- Flow Coefficient Cv Flow Factor Kv0.67 Cv
- Flow Rate0.67 Cv
- Max Operating Temperature204 °C, 400 °F
- Min Operating Temperature-23 °C, -10 °F
- Operating MediumNitrogen
- Operating Pressure Range0 to 6000 psi, 0 to 413.7 bar
- Operating Temperature Range-23.3 to 204 °C, -10 to 400 °F
- Piping TypeBSPT
- Port Connection TypeMale NPT
- Port GenderMale
- Seal MaterialFluorocarbon FKM
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)