Motion
H480OPASSR1/2350PSI

HAMLET VALVE & FITTING
H480OPASSR1/2350PSI

H-480OPA-SS-R-1/2-350 PSI CHECK VALVE
Mi Item #05774765
MFR #H480OPASSR1/2350PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
H480OPASSR1/2350PSI

H-480OPA-SS-R-1/2-350 PSI CHECK VALVE
Mi Item #05774765
MFR #H480OPASSR1/2350PSI

Mfr description
H-480OPA-SS-R-1/2-350 PSI CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    1.80 Cv
  • Flow Rate
    1.80 Cv
  • Port Connection Type
    ISO Tapered
  • Port Gender
    Male
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)