Specifications
Dimensions
- Port Size1/4 in
Details
- Body MaterialStainless Steel
- Flow Coefficient Cv Flow Factor Kv0.67 Cv
- Flow Rate0.67 Cv
- Port Connection TypeISO Parallel
- Port GenderMale
- Valve FunctionCheck Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)