Motion
203-XL-KRR
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #05777304
MFR #203-XL-KRR
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #05777304
MFR #203-XL-KRR

Mfr description
203-XL-KRR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7188 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)