Motion
CD76E40-100-A

SMC CORP OF AMERICA
CD76E40-100-A

CD76E40-100-A
Mi Item #05777502
MFR #CD76E40-100-A
Price$156.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-100-A

CD76E40-100-A
Mi Item #05777502
MFR #CD76E40-100-A

Mfr description
CD76E40-100-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.10/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double End
  • Bracket 2
    Rail
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Suffix
    A
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    Built-In Magnet, Rail Switch Mounting, Rubber Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)