Motion
5205

NTN
5205

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #05777707
MFR #5205
Price$101.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5205

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8110 in Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #05777707
MFR #5205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    Class 0
  • Weight
    0.39 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5205 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359307825
  • Max Rpm
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21300 N
  • Radial Static Load Capacity
    14700 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359307825

Overview

Mfr description
5205 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text