Motion
97-01-001
PLASTX Type I Barricades EGR.Sheeting
MI ITEM #05777724
MFR #97-01-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLASTX Type I Barricades EGR.Sheeting
MI ITEM #05777724
MFR #97-01-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Crossbar Height
    4 in
  • Crossbar Width
    24 in

Details

  • Additional Details
    Offering many industry-only features such as: a recessed light bracket to protect light from Impact. Recessed and replaceable sheeted panels providing flexibility and savings. Designed for easy nesting and stacking. Plastx Barricades are 100% Recyclable. All barricades are NCHRP-350 certified and meet MUTCD specifications. Custon imprinting avaiable.
  • Frame Material
    Plastic
  • Light Attachment Capability
    Yes
  • Panel Or Crossbar Color
    Orange, White
  • Panel Or Crossbar Material
    Plastic
  • Product Type
    Traffic Barricades
  • Standards Met
    MUTCD, NCHRP-350
  • Type
    Type I Barricade

Overview

Mfr description
97-01-001 TYPE I BARRICADE
  • Replaceable panels facilitate recycling
  • Recessed light bracket provides added security and is easy to mount
  • Superior high-strength resin withstands temperature extremes and has UV protection
  • Type I barricades have a 12” x 24” orange and white striped reflective top panel and a 4” x 24” white non-reflective bottom panel
  • Type II barricades have two 8” x 24” orange and white striped reflective panels on top and bottom
  • Model 97-01-002-01 shown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought