Motion
97-01-002
Type II Barricade EGR. Sheeting
MI ITEM #05777726
MFR #97-01-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type II Barricade EGR. Sheeting
MI ITEM #05777726
MFR #97-01-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
97-01-002 TYPE II BARRICADE
  • Replaceable panels facilitate recycling
  • Recessed light bracket provides added security and is easy to mount
  • Superior high-strength resin withstands temperature extremes and has UV protection
  • Type I barricades have a 12” x 24” orange and white striped reflective top panel and a 4” x 24” white non-reflective bottom panel
  • Type II barricades have two 8” x 24” orange and white striped reflective panels on top and bottom
  • Model 97-01-002-01 shown

Specifications

  • Type
    Type II Barricade
  • Frame Material
    Plastic
  • Panel Or Crossbar Material
    Plastic
  • Additional Details
    Offering many industry-only features such as: a recessed light bracket to protect light from Impact. Recessed and replaceable sheeted panels providing flexibility and savings. Designed for easy nesting and stacking. Plastx Barricades are 100% Recyclable. All barricades are NCHRP-350 certified and meet MUTCD specifications. Custon imprinting avaiable.
  • Panel Or Crossbar Color
    Orange, White
  • Bottom Panel Height
    8 in
  • Panel Width
    24 in
  • Crossbar Width
    24 in
  • Crossbar Height
    8 in
  • Light Attachment Capability
    Yes
  • Standards Met
    MUTCD, NCHRP-350
  • Product Type
    Traffic Barricades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought