Motion
97-01-002-03
PLASTX Type II Barricade EGR. Sheeting
MI ITEM #05777729
MFR #97-01-002-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLASTX Type II Barricade EGR. Sheeting
MI ITEM #05777729
MFR #97-01-002-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
97-01-002-03 TYPE II BARRICADE

Specifications

  • Type
    Type II Barricade
  • Frame Material
    Plastic
  • Panel Or Crossbar Material
    Plastic
  • Additional Details
    Offering many industry-only features such as: a recessed light bracket to protect light from Impact. Recessed and replaceable sheeted panels providing flexibility and savings. Designed for easy nesting and stacking. Plastx Barricades are 100% Recyclable. All barricades are NCHRP-350 certified and meet MUTCD specifications. Custon imprinting avaiable.
  • Panel Or Crossbar Color
    Orange, White
  • Bottom Panel Height
    4 in
  • Panel Width
    24 in
  • Crossbar Width
    24 in
  • Crossbar Height
    4 in
  • Light Attachment Capability
    Yes
  • Standards Met
    MUTCD, NCHRP-350
  • Product Type
    Traffic Barricades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text