1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Cortina Safety Products
03-10-3WRY6V
Cortina Incadescent Barricade Light, 6 Volt with Photocell, 3-Way Switch, Red
MI ITEM #
05777731
MFR #
03-10-3WRY6V
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Strobes and Flashing Lights
Cortina Safety Products 03-10-3WRY6V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cortina Safety Products
03-10-3WRY6V
Cortina Incadescent Barricade Light, 6 Volt with Photocell, 3-Way Switch, Red
MI ITEM #
05777731
MFR #
03-10-3WRY6V
Mfr description
03-10-3WRY6V RED BARRICADE LIGHT
Polyethylene housing with through-bolt mounting
Polycarbonate lens
Photocell and three way switch
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
7 in
Flashes per Minute
55 to 75
Height
11-1/2 in
Details
Color
Red
Lamp Life
2000 h
Lamp Type
Incandescent
Lens Design
Round
Lens Material
Polycarbonate
Standards Met
ITE, MUTCD
Type
Barricade Light
Voltage
6 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items