Motion
03-10-3WAYDC
Cortina Incadescent Barricade Light, D-Cell with Photocell, 3-Way Switch, Amber
MI ITEM #05777732
MFR #03-10-3WAYDC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cortina Incadescent Barricade Light, D-Cell with Photocell, 3-Way Switch, Amber
MI ITEM #05777732
MFR #03-10-3WAYDC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03-10-3WAYDC AMBER BARRICADE LIGHT
  • Polyethylene housing with through-bolt mounting
  • Polycarbonate lens
  • Photocell and three way switch
  • Meets or exceeds MUTCD and ITE standards
  • Model 03-10-3WAY6V shown

Specifications

  • Lamp Type
    Incandescent
  • Type
    Barricade Light
  • Color
    Amber
  • Lens Design
    Round
  • Flashes per Minute
    55 to 75
  • Lens Material
    Polycarbonate
  • Voltage
    6 V
  • Lamp Life
    2000 h
  • Standards Met
    ITE, MUTCD
  • Height
    11-1/2 in
  • Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text