Overview
Mfr description
03-500-08 TRAFFIC CONE
- All-vinyl construction assures durability and flexibility in all weather conditions
- Long-lasting, brilliant fluorescent color provides high visibility protection
- Ultraviolet stabilized color provides maximum resistance to fading
- High density base creates low center of gravity for maximum stability
- Engineered to meet MUTCD specifications, meets NChRP-350 category requirements
Specifications
- Additional DetailsAll vinyle construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides high visibility protection. Ultraviolet stabilized color provides maximum resistance to fading. High density base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirments. Slim body and wide body design available. Stenciling available on all cones at an upcharge.
- Cone ColorOrange
- Cone Height36 in
- Collapsible Or Rigid ConeRigid Cone
- Standards MetMUTCD, NCHRP-350
- Product TypeTraffic Cones
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data