Specifications
Dimensions
- Band Height4 in, 6 in
- Cone Height28 in
Details
- Additional DetailsAll vinyle construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides high visibility protection. Ultraviolet stabilized color provides maximum resistance to fading. High density base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirments. Slim body and wide body design available. Stenciling available on all cones at an upcharge.
- Band ColorSilver
- Collapsible Or Rigid ConeRigid Cone
- Cone ColorOrange
- Product TypeTraffic Cones
- Reflective Band Or Message2 Reflective Bands
- Standards MetMUTCD, NCHRP-350
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)