Motion
03-500-06
Traffic Cone - Orange, 36 in
MI ITEM #05777737
MFR #03-500-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Cone - Orange, 36 in
MI ITEM #05777737
MFR #03-500-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Height
    4 in, 6 in
  • Cone Height
    36 in

Details

  • Additional Details
    All vinyle construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides high visibility protection. Ultraviolet stabilized color provides maximum resistance to fading. High density base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirments. Slim body and wide body design available. Stenciling available on all cones at an upcharge.
  • Band Color
    Silver
  • Collapsible Or Rigid Cone
    Rigid Cone
  • Cone Color
    Orange
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    2 Reflective Bands
  • Standards Met
    MUTCD, NCHRP-350

Overview

Mfr description
03-500-06 TRAFFIC CONE
  • All-vinyl construction assures durability and flexibility in all weather conditions
  • Long-lasting, brilliant fluorescent color provides high visibility protection
  • Ultraviolet stabilized color provides maximum resistance to fading
  • High density base creates low center of gravity for maximum stability
  • Engineered to meet MUTCD specifications, meets NChRP-350 category requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought