Motion
F3H660-XL
Frontline® 300 Hazmat Suit - Silver, X-Large
MI ITEM #05778098
MFR #F3H660-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Frontline® 300 Hazmat Suit - Silver, X-Large
MI ITEM #05778098
MFR #F3H660-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3H660-XL PETRO-CHEMICAL PROT OVERALLS
  • Ideal for petro-chemical line break situations
  • Innovative garment developed with detailed input from petrochemical safety officers
  • Offers excellent radiant heat protection
  • Provides excellent holdout for the most common petrochemical hazards
  • Hood and jacket can be removed when not in the hot zone, thereby allowing the individual to ventilate
  • Heat sealed, taped seams
  • Ensemble is a multi-use, single exposure garment

Specifications

  • Garment Use
    Petrochemical, Flame Resistant
  • Size
    X-Large
  • Color
    Silver
  • Garment Type
    Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text