Motion
Z3H371-SM/MD

KAPPLER INDUSTRIES
Z3H371-SM/MD

Zytron® 300 Hazmat Suit - Tan, Small/Medium
Mi Item #05778100
MFR #Z3H371-SM/MD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KAPPLER INDUSTRIES
Z3H371-SM/MD

Zytron® 300 Hazmat Suit - Tan, Small/Medium
Mi Item #05778100
MFR #Z3H371-SM/MD

Mfr description
Z3H371-SMMD CHEMICAL PROTECTIVE SUIT
  • Ideal for demanding applications where there is potential for chemical splash
  • Increased physical strength and even broader chemical holdout take the protection level up a serious notch
  • Large view PVC face shield, one exhaust port, elastic wrists, attached sock boots with boot flap, single-taped seams, double storm flap with hook-and-loop closure, cloth zipper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small/Medium

Details

  • Color
    Tan
  • Garment Type
    Encapsulated Suit
  • Garment Use
    Chemical
  • Seam Type
    Heat Sealed;Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)